£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of laminated paper, this 'Noise At Work' safety poster aims to encourage employees to practice safety precautions in the workplace for their own and their co-worker's safety. Featuring compliant and consistent health and safety symbols and graphics, the poster highlights key health and safety practices relating to noise at work.
Features and Benefits
• Designed and manufactured in the UK
• Laminated to allow for easy cleaning as well as providing protection against wear and tear
• Concise way of reiterating and highlighting key health and safety information
• Helps employers to fulfil their legal obligation of providing employees with essential health and safety information and training
• Can be placed wherever you desire in your premises to have maximum reach
Typical Applications
• Warehouses
• Construction Sites
• Workshops
• Food Production
• Retail
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Noise At Work |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |