£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Laminated for protection, this 'Office Safety' safety poster is an effective way of helping to create a high level of safety consciousness in the workplace. This will encourage the employees to practice safety precautions in the workplace for their own safety and their co-worker's safety. The product conforms to all relevant regulations to ensure compliance and consistency in safety graphics and symbols for easy recognisability.
Features and Benefits
• Allows visitors and external personnel to also have access to important health and safety information
• Reiterates key safety information across the premises
• Laminated for protection and to allow easy wipe clean
• Helps employers fulfil the obligation to supply employees with important health and safety training and information
Typical Applications
• Offices
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Office Safety |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |