£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Product Documents
Laminated for protection, this 'Personal Protective Equipment' safety poster aids in creating a high level of safety consciousness in the workplace. In doing so, this encourages employees to practice safety precautions in the workplace for their own safety and their co-worker's safety. Meeting all relevant regulations, the PPE safety poster provides key health and safety information in a concise manner.
Features and Benefits
• Laminated to provide protection against wear and tear as well as making for an easy clean
• Simple yet effective way of ensuring all personnel on-site are aware of key health and safety measures
• Aids in fulfilling an employers legal obligation to provide health and safety information to their employees
• Manufactured and designed in the UK
Typical Applications
• Hospitals
• Warehouses
• Workshops
• Construction Sites
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Personal Protective Equipment (PPE) |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |