£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Product Documents
Personal Protective Equipment (PPE) should be used when the risks cannot be avoided or sufficiently limited by technical means of collective protection or systems of work. This guidance is desgined for the employer to indicate to the employee that they meet the PPE regulations 1992.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | The Personal Protective Equipment |
EAN | 5036140359574 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 420mm |
Type | Wallchart |
UNSPSC Code | 55121718 |