SKU:
SSF9641321K
MPN:
SSF-964-1321K
£20.99
Ex VAT
£25.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Made from laminated paper, these resuscitation safety signs are the simple way to inform and provide personnel and staff with essential safety knowledge. Safety posters encourage employees to practice safety precautions and create a work environment that possesses a safety consciousness. As an employer, you have a legal obligation to ensure your employers and site visitors are equipped with the relevant safety knowledge to your premises.
Features and Benefits
• Highlights the key steps to effective resuscitation
• Equips personnel with potentially life-saving knowledge
• Available with instructions for resuscitation of children or adults depending on your requirements
• Laminated finish protects the poster from wear and tear
Typical Applications
• Offices
• Schools
• Warehouses
• Institutional
• Industrial
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Resuscitation Of Adults |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |