£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed to convey key health and safety information in a concise manner, this 'Stress Management' laminated safety poster is a cost-effective way of highlighting important safety information to employees, site visitors and other personnel. Helps to create a safety-conscious work environment where employees are proactive about taking safety precautions and are informed of necessary steps they can take to reduce workplace hazards.
Features and Benefits
• Can have far-reaching results as the poster can be placed in areas with a high foot traffic
• Simple yet effective way of informing visitors and employees alike
• Laminated finished makes the product easy to wipe clean and resists wear and tear
• Helps employers fufil their legal obligation to provide employees with essential health and safety information at work
Typical Applications
• Industrial
• Workshops
• Warehouses
• Offices
• Schools
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Stress Management |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |