£269.99
Ex VAT
£323.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This high quality brown rock salt is well suited to all de-icing purposes. Supplied in a 25kg bag or 40 x 25kg bags on a pallet, the product is an economical way to keep pavements, roads, car parks and areas of heavy foot traffic safe and clear during icy bouts. A raw product mined in the UK.
Features and Benefits
• Raw product that has been sustainably mined
• Treated with an agent for anti-caking making it easier for you to spread the material
• Supplied in a 25kg bag or 40 x 25kg bags to ensure there is ample amounts of grit to suit your requirements
Typical Applications
• Ideal for use when de-icing and gritting roads, pavements, entryways, car parks and any other concrete areas where heavy foot traffic is likely in icy weather
Standards
• Conforms to BS3247:2011, which is the required British Standard for de-icing salt
Attribute | Value |
---|---|
Brand | Peacock Salt |
Colour | Brown |
ECLASS Code | 26010301 |
MFR Part No. | BS0025-40 |
Pack Quantity | 1000kg |
UNSPSC Code | 46161506 |