£299.99
Ex VAT
£359.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High quality salt for speedy de-icing. It leaves less visible residue after the snow has melted away, making it the ideal option for business car parks and shopping centre areas. Supplied in a 25kg bag or 40 x 25kg bags, this rock salt offers even particle sizes which have been graded to ensure quality, safety and even distribution.
Features and Benefits
• Close to 100% pure sodium chloride to maximise the de-icing quality of the salt
• Leaves less messy residue compared to brown salt
• Free flowing making it ideal for spreading by hand, shovel or via an industrial spreader
• 25kg bags are an economical way to ensure you have ample salt available
Typical Applications
• Ideal for use when de-icing pavements, entryways, concrete, roads, car parks and any asphalt where heavy foot traffic is expected
Standards
• Conforms to BS3247:2011, the British Standard needed to pass as suitable for de-icing salt
Notes
• Marine salt is sustainably sourced
Attribute | Value |
---|---|
Brand | Peacock Salt |
Colour | White |
ECLASS Code | 26010301 |
MFR Part No. | DEI0025-40 |
Pack Quantity | 1000kg |
UNSPSC Code | 46161506 |