£15.79
Ex VAT
£18.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Store cash securely on site with this Q-Connect Cash Box. This box is fully lockable and comes supplied with two keys for dual points of access. It's the perfect solution for portable money storage at outdoor retail operations or transporting cash from one location to another. A removable cash tray has individual compartments for notes and change, leaving a large space underneath for receipts, vouchers and other valuable objects needing to be locked away.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 0705831026037 |
Includes | 2 Keys |
Lock Type | Keyed |
Material | Metal |
MFR Part No. | KF02603 |
Overall Exterior Depth | 245mm |
Overall Exterior Height | 90mm |
Overall Exterior Width | 180mm |
Product Type | Cash Box |
UNSPSC Code | 46171506 |