£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
Like all the products in our LD series, the LD-4141 cash drawer provides affordable value with no compromise on quality and dependability. Its robust steel casing and shatterproof PVC tray with sturdy metal hold-downs are designed to meet the needs of low-volume venues such as churches, clubs, schools and other organizations with moderate traffic.
Tested to last at least 0.5 million cycles.
The LD-4141 has sturdy telescoping sliders and a robust latch mechanism guaranteed to provide at least 500,000 trouble-free open/close cycles.
Power: 12V
Attribute | Value |
---|---|
Brand | Safescan |
Colour | Black |
EAN | 8717496333155 |
Includes | 2 Keys |
Lock Type | Keyed |
Material | Metal |
MFR Part No. | 101977 |
Overall Exterior Depth | 415mm |
Overall Exterior Height | 115mm |
Overall Exterior Width | 410mm |
Product Type | Cash Drawer |
UNSPSC Code | 46171506 |
Weight | 5.5kg |