£337.00
Ex VAT
£404.40
Inc VAT
10 Variations Available
Product Details
Product Specification
THE PHOENIX FORTRESS SS1180 SERIES is designed and tested to the latest and prestigious European EN14450 - S2 test standards for Security Protection.
SECURITY PROTECTION - Tested to the prestigious European S2 Security standard (EN14450 - ECB.S Certified) giving cash cover of £4,000 or Valuables cover of £40,000.
APPROVALS - UK Police approved (Secured by Design scheme) and the Association of Insurance Surveyors (AiS). LOCKING - Fitted with a high security double bitted VdS class 1 key lock (SS1180K series) or high security VdS class 1 electronic lock with time delay function (SS1180E series). CONSTRUCTION - Double wall construction with anti drill plates and re-locker protection for the door provide a safe of great strength. FIXING - Ready prepared for floor fixing, with fixing bolts for concrete supplied. COLOUR - Finished in a high quality scratch resistant White paint RAL9003. Suitable for storage of controlled drugs whose active ingredients do not exceed 500 grams.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548000131 |
Includes | 1 Adjustable Shelf |
Lock Type | Combination |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SS1182E |
Overall Exterior Depth | 350mm |
Overall Exterior Height | 350mm |
Overall Exterior Width | 450mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 25kg |