£304.00
Ex VAT
£364.80
Inc VAT
6 Variations Available
Product Details
Product Specification
A modern, compact, fire and security resistant safe designed to meet the need for residential and business use. FIRE PROTECTION (PAPER) - Tested to the International NT Fire 017 - 60 fire test standard, at the Swedish SP Testing Centre providing 60 minutes fire protection for paper documents. FIRE PROTECTION (DIGITAL MEDIA) - Tested to MTC - DIP120 - 60DM fire test standard, providing 60 minutes fire protection for digital media, DVD's, USB's and memory sticks. LOCKING - FS1280K - Fitted with a high quality key lock supplied with two keys. FS1280E - Fitted with R3 high security and user friendly electronic lock with clear LED display. To further enhance security the lock also features dual control, hidden code and scrambled code. FS1280F - All the features of the R3 lock plus the additional fingerprint lock option which can be used to store up to 128 fingerprints and an internal alarm. SECURITY PROTECTION - The safe is recommended for an overnight cash risk of £2,000.00 or £20,000.00 valuables and is also ready prepared for floor fixing, with fixing bolts for concrete floors supplied. DROP TEST - Drop tested from 9.1 metres for resistance to the impact of falling through the burning floors of a building or the collapse of the building. SPECIAL FEATURES - All models are supplied with internal key hooks and a pull out drawer. Models FS1282 & FS1283 have the added advantage of height adjustable shelf. COLOUR - Finished in a high quality scratch resistant paint RAL9003 White.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548003408 |
Lock Type | Combination |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | FS1283E |
Overall Exterior Depth | 440mm |
Overall Exterior Height | 515mm |
Overall Exterior Width | 400mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 53kg |