£739.00
Ex VAT
£886.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Phoenix Data Combi 2500 Series is a new generation of elegant, but tough safes. The Data Combi is a 3-in-1 safe for computer data, paper and cash. 120 minutes fire protection for data media and paper records. 2500 insurance cover for cash (25,000 valuables), depending on area conditions and location. Fitted with a high security electronic lock, programmable with users own code up to 16 digits. Automatic door locking on all models. Optional PAD4 fixing system available to secure safe to floor (at extra cost).
Ground floor delivery included, please enquire for upper floor delivery charge.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548000377 |
Includes | 1 Adjustable Shelf |
Lock Type | Combination |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | DS2501E |
Overall Exterior Depth | 500mm |
Overall Exterior Height | 720mm |
Overall Exterior Width | 500mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 103kg |