£6189.00
Ex VAT
£7426.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Phoenix Data Commander 4620 Series offers unrivalled protection for your irreplaceable computer media and backups. 2 hours fire protection for computer media at temperatures of 1045C. Double door constuction with inner door fitted with twin water resistant seals and outer door fitted with high quality intumescent seals. Fitted with a high security electronic lock, programmable with users own code up to 14 digits. Automatic locking. Supplied with pull out media drawers and height adjustable shelves. Additional drawers and shelves available as an option (at extra cost).
Ground floor delivery included, please enquire for upper floor delivery charge.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548100732 |
Includes | 2 Adjustable Shelves |
Lock Type | Combination |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | DS4623E |
Overall Exterior Depth | 720mm |
Overall Exterior Height | 1685mm |
Overall Exterior Width | 1200mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 753kg |