£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Front Loading Cashier Deposit safe for 24 hour cash management. Ideal for under counter locations, allowing the safe deposit of cash from a till drawer.
Recommended for overnight cash cover of £1,000 cash*
Dimensions Ext: 600 x 250 x 250mm
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | Grey |
EAN | 5032548000742 |
Includes | 2 Keys |
Lock Type | Keyed |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SS0992KD |
Overall Exterior Depth | 250mm |
Overall Exterior Height | 600mm |
Overall Exterior Width | 250mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 17kg |