£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
The SS0991K is ideal for retail environments where there is a need to safely store notes from the till drawer, without staff having access. The unit is also portable so that it can be unlocked from the counter and taken to the cash office for secure sorting.
Fitted with two key locks each supplied with two keys. One lock secures the unit to the base try, the second lock releases the stored notes.
Dimensions Ext: 225 x 100 x 195mm
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548000735 |
Includes | 2 Keys |
Lock Type | Keyed |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SS0991KD |
Overall Exterior Depth | 195mm |
Overall Exterior Height | 225mm |
Overall Exterior Width | 100mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 2kg |