£719.00
Ex VAT
£862.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Vulnerable to excess of heat and moisture, your computer backups are prone to damage or total loss. Can you not afford to protect it The Phoenix Datacare 2000 Series provides up to 2 hours fire protection for computer media. Fitted with high security keylock. Features automatic slam action locking. Electronic locking option available (at extra cost).
Ground floor delivery included, please enquire for upper floor delivery charge.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548000186 |
Includes | 2 Keys |
Lock Type | Keyed |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | DS2002K |
Overall Exterior Depth | 470mm |
Overall Exterior Height | 600mm |
Overall Exterior Width | 470mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 93kg |