£769.00
Ex VAT
£922.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Front Loading Cashier Deposit safe for 24 hour cash management.
Recommended for overnight cash cover of £3,000 cash or £30,000 valuables.
Fitted with a high security VDS Class 1 key lock supplied with two keys.
Fitted with a special Phoenix tilting baffle plate to ensure that the contents cannot be 'fished out'. Also features a night lockout plate for increased security during out of hours.
Constructed of 12mm steel plate door and 6mm body
Ready prepared for floor fixing, with fixing bolts for concrete supplied
Finished in a high quality scratch resistant White paint Ral9003
Available in Size 1,2 and 3
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548003132 |
Includes | 2 Keys per lock |
Lock Type | Keyed |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | SS0998KD |
Overall Exterior Depth | 508mm |
Overall Exterior Height | 760mm |
Overall Exterior Width | 508mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 130kg |