£839.00
Ex VAT
£1006.80
Inc VAT
7 Variations Available
Product Details
Product Specification
THE PHOENIX FIRE RANGER FS1510 SERIES sets new standards for protection against fire and burglary attack in an economic, convenient and attractive format. FIRE PROTECTION - Provides 30 minutes fire protection for paper records at 500°C. LOCKING OPTIONS - FS1510K - Fitted with a high quality key lock supplied with two keys. FS1510E - Fitted with R3 high security and user friendly electronic lock with clear LED display. To further enhance security the lock also features dual control, hidden code and scrambled code. FS1510F - All the features of the R3 lock plus the additional fingerprint lock option which can be used to store up to 128 fingerprints and an alarm. SECURITY PROTECTION - The safe is recommended for overnight cash cover of £1,500 or valuables cover of £15,000. CONSTRUCTION - High security 3 way espagnolette bolt work provides great strength and attack resistance. SPECIAL FEATURES - Supplied with height adjustable shelves that also includes hanging rails for lateral files as standard. COLOUR - Finished in a high quality scratch resistant White paint RAL9003.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | White |
EAN | 5032548102835 |
Includes | 2 Adjustable Shelves |
Lock Type | Keyed |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | FS1511K |
Overall Exterior Depth | 520mm |
Overall Exterior Height | 1225mm |
Overall Exterior Width | 600mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 77kg |