SKU:
ECS7410031N
MPN:
P3230907
£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
The CP1S is a rotationally moulded storage cabinet designed with practicality in mind. Its hinged lockable door ensures secure storage, while the shelf above the plastic mesh deck offers convenient organization for small cans, tins, and containers of up to 25 litres in size. This versatile cupboard is perfect for efficient storage solutions.
Features and Benefits
• Manufactured from polyethylene for resistance against chemicals, oils and corrosion - suitable for a variety of spills
• The capacity to store containers of up to 25 litres in size makes the cupboard versatile. It can be used for storing a wide range of items, from paints and solvents to tools and equipment
• Bunded design helps protect against the environment by containing the spills and leaks and preventing hazardous substances from affecting the environment
• Rotationally moulded construction ensures the cupboard can withstand harsh conditions, making it suitable for both indoor and outdoor use
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 25L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3230907 |
Overall Depth | 720mm |
Overall Height | 1840mm |
Overall Width | 920mm |
Type | Bunded Cupboard |
Uniform Distributed Load | 300kg |
UNSPSC Code | 47131900 |