£299.00
Ex VAT
£358.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Simplify the movement of 205-liter drums, smaller containers, or boxes across your facility with this durable yet lightweight polyethylene trolley. Equipped with a convenient two-handed steel handle for effortless control, this round trolley boasts four castors, including two lockable ones, ensuring stability during transport. What sets it apart is its 30-liter sump, designed to capture and contain any potential leaks or spills. This versatile solution streamlines the transportation of liquids and drums, making it a reliable choice for your spill management needs.
Features and Benefits
• Manufactured from polyethylene which offers resistance to oils, chemicals and corrosion, making them suited for use against a variety of spills
• The dolly simplifies the transportation of heavy loads, making it easy to move 205-litre drums and containers, reducing manual handling efforts
• Available in two sizes to suit your needs
• Four castors, including lockable ones, provide stability and control during transport, minimising the risk of accidents or spills
• Suitable for a variety of applications, this dolly is adaptable to different containers and loads, enhancing its usability across industries
• Helps organisations meet environmental and safety regulations by providing spill containment and prevention capabilities
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 30L |
ECLASS Code | 30010300 |
For Use With | 1 x 205L Oil Drum |
Material | Polyethylene |
MFR Part No. | P3250706 |
Overall Depth | 725mm |
Overall Height | 255mm |
Overall Width | 725mm |
Type | Bunded Trolley |
Uniform Distributed Load | 300kg |
UNSPSC Code | 47131900 |