£789.00
Ex VAT
£946.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing PVC Portable Containment Bunds: Conveniently storable and transportable, these bunds are swift to set up and compatible with hydrocarbons as well as a broad spectrum of chemicals (compatibility details can be provided upon request). When a standard spill pallet isn't feasible, these portable bunds offer the perfect containment solution for your needs.
Features and Benefits
• Compatible with hydrocarbons and a wide range of chemicals ensuring versatility when handling various materials
• Constructed from durable PVC material, these bunds are resistant to corrosion and provide relible containment for a variety of substances
• Available with various capacities to suit your needs
• Portability, designed for easy transportation and can be set up quickly
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 562L |
ECLASS Code | 30010300 |
Material | Plastic |
MFR Part No. | J1000562 |
Overall Depth | 1500mm |
Overall Height | 250mm |
Overall Width | 1500mm |
Type | Containment Bund |
UNSPSC Code | 47131900 |