£119.00
Ex VAT
£142.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Ideal for the storage of smaller drums and containers to catch spills and prevent potentially hazardous leaks in the workplace.
Features and Benefits
• Racking bunds are constructed from robust materials such as polyethylene, , ensuring durability and long-term use. This durability provides a stable and secure containment solution over time
• Racking bunds help businesses comply with environmental regulations and safety standards by preventing accidental spills and leaks
• Racking bunds contribute to a safer workplace environment by reducing the risk of accidents related to spills. They create a secure containment area, minimizing slip hazards and promoting overall workplace safety
Notes.
Different sizes available to suit requirements
Contains spills for easy disposal
Prevents slips and accidents
Keeps the workplace clean
Reusable for a cost-effective solution to spill control
Corrosion resistant and suitable for holding corrosive chemicals
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 100L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3241010 |
Type | Spill Pallet |
UNSPSC Code | 47131900 |