£36.99
Ex VAT
£44.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Introducing the Black Spill Tray: Crafted from durable polyethylene, this ultra-low-profile tray features a ribbed base, making it the perfect choice for secure storage of small containers or as a versatile drip tray in confined spaces. Its compact design ensures it fits seamlessly into tight areas where access is limited. Not only is it space-efficient, but it's also a breeze to clean. This multipurpose drip tray can double as a liquid dispensing work area and offers ample capacity for your spill containment needs.
Features and Benefits
• Manufactured from polyethylene which offers resistance against oils, chemicals and corrosion
• Available in a variety of capacities to suit your needs
• The ultra-low-profile design allows the drip trays to fit into tight spaces with ease, making them an excellent choice for areas where access is restricted
• The ribbed base adds stability and helps to keep containers or liquids secure, reducing the risk of accidental spills
• The tray is easy to clean, simplifying maintenance and ensuring a clean and safe work environment
• The Black Spill Tray is designed to effectively contain spills, preventing environmental damage and ensuring compliance with safety regulations
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 11.5L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3048040 |
Overall Depth | 400mm |
Overall Height | 50mm |
Overall Width | 790mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |