£234.00
Ex VAT
£280.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from Heavy Duty corrugated steel, this drum storage cabinet and related accessories are designed to help to effectively store your oil drums away safely.
Features and Benefits
• Constructed from corrugated steel for durability and resistance to oils, chemicals and maintenance liquids
• Designed to fit 4 oil drums for ample storage
• Enclosed on three sides to stop splash contamination
• Can be stacked two high
Notes
• GPC4053000N - Drum Storage Cabinet
• GPC4058520A - Drum Storage Bench
• GPC4058520K - Drip Tray for Storage Cabinet
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 30010300 |
For Use With | WCG02Z |
MFR Part No. | WCG03Z |
Overall Depth | 500mm |
Overall Height | 50mm |
Overall Width | 1990mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |