Ecospill

Drum Spill Pallet, 240L Capacity, 122 x 820 x 330mm

SKU:

ECS7410026N

MPN:

P3201220B

£217.00

Ex VAT

£260.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Recycled Black Drum Spill Pallet is a sustainable and regulation-compliant solution for your drum storage needs. Crafted exclusively from 100% recycled polyethylene, including the grid, this pallet demonstrates our commitment to environmental responsibility. Available only in sleek black, boasts a wide chemical compatibility range to accommodate various substances. Our spill pallet is not only eco-friendly but also practical. Featuring a removable plastic grid, it simplifies cleaning and maintenance while ensuring the utmost convenience in handling. Equipped with forklift pockets, it facilitates easy transportation throughout your facility.


    Features and Benefits
    • Manufactured from polyethylene which is resistant to chemicals, oils and corrosion for use on a wide range of spills and substances
    • Available in two capacities to suit your needs
    • The pallet is fully compliant with regulations, ensuring that your drum storage meets all necessary safety and environmental standards
    • It boasts a broad range of chemical compatibility, making it suitable for storing various types of liquids and substances


    Product Specification
    Attribute
    Value

    Brand

    Ecospill

    Capacity

    240L

    ECLASS Code

    30010300

    For Use With

    2 x 205L Oil Drums

    Material

    Polyethylene

    MFR Part No.

    P3201220B

    Overall Depth

    820mm

    Overall Height

    330mm

    Overall Width

    122mm

    Type

    Drum Spill Pallet

    UNSPSC Code

    47131900