£354.00
Ex VAT
£424.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to elevate oil drums and contain spills, these Drumbank™ spill pallets are suited for either two of four drums depending on your selection.
Features and Benefits
• Manufactured from corrosion, oil and chemical resistant polyethylene for use with multiple spills
• Either a 250 or 405 litre capacity depending on your selection
• Simple and effective way of containing spills or leaks
Notes
• These products are over-sized and/or extra heavy and require a fork lift for unloading.
Attribute | Value |
---|---|
Brand | Armorgard |
Capacity | 405L |
EAN | 5060452081229 |
ECLASS Code | 30010300 |
For Use With | 4 x 205L Oil Drums |
Material | Polyethylene |
MFR Part No. | DBP4 |
Overall Depth | 1380mm |
Overall Height | 280mm |
Overall Width | 1290mm |
Type | Drum Spill Pallet |
UNSPSC Code | 47131900 |