£8219.00
Ex VAT
£9862.80
Inc VAT
Product Details
Product Specification
These drum storage cabinets boast a sump base and are ideal for use outside or any areas where security is of importance.
Features and Benefits
• Manufactured from steel for resistance to oil, chemicals and corrosion
• Capable of fitting multiple oil drums
• Sump base to easily allow you to catch and dispose of liquids as a result of leaks or spillages
• 3 point locking doors for security and safe storage of oil drums
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 30010300 |
For Use With | Oil Drums |
Material | Steel |
MFR Part No. | WCD02Z |
Overall Depth | 2250mm |
Overall Height | 2360mm |
Overall Width | 3150mm |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |