£2719.00
Ex VAT
£3262.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The enclosed store and spill pallet for the safe storage of oil drums. The Armorgard DrumBank™ is specially designed for the safe storage and dispensing of oil drums. Highly robust, the enclosed version is fitted with a heavy-duty door with a 5-lever deadlock to protect your high value fuel and oil from theft and fire.This innovative purpose-built product is fully compliant with all relevant COSHH regulations for the safe storage of 205-litre drums.
Features and Benefits
• Manufactured from oil, chemical and corrosion resistant steel for suitable use against various spill types
• Either a 295 or 485 litre capacity dependant upon your selection; suited for either 2 or 4 oil drums
• Fully enclosed and fitted with a 5 lever deadlock for ample security
Notes
• This product is over-size and/or extra heavy and requires a fork lift for unloading
Attribute | Value |
---|---|
Brand | Armorgard |
Capacity | 485L |
EAN | 5060452081205 |
ECLASS Code | 30010300 |
For Use With | 4 x 205L Oil Drums |
Material | Steel |
MFR Part No. | DB4 |
Overall Depth | 1360mm |
Overall Height | 1290mm |
Overall Width | 1420mm |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |