GPC

Drum Storage Cabinet, Steel, 1 Vertical Drum Capacity

SKU:

GPC4053000G

MPN:

DH241Z

£2079.00

Ex VAT

£2494.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These drum storage cabinets are ideal for storing oil or general liquid drums, keeping them out of harms way. Available in an array of sizes and capacities,


    Features and Benefits
    • Steel construction makes the product ideal for use with maintenance, oil or chemical based storage drums
    • Available in a range of sizes and capacities, from storage of 1 drum up to 6
    • All storage cabinets have three point locking for safety
    • Fully enclosed storage for outside use or where security is of importance
    • Vertical drum stores are fitted with galvanised grid floors & horizontal drum units have an open topped sump


    Standards
    • Meets DEFRA standards for Control of Pollution (Oil Storage) (England) Regulations 2001


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    30010300

    For Use With

    1 x 205L Oil Drum

    Material

    Steel

    MFR Part No.

    DH241Z

    Type

    Drum Storage Cabinet

    UNSPSC Code

    47131900