£3529.00
Ex VAT
£4234.80
Inc VAT
8 Variations Available
Product Details
Product Specification
These drum storage cabinets are ideal for storing oil or general liquid drums, keeping them out of harms way. Available in an array of sizes and capacities,
Features and Benefits
• Steel construction makes the product ideal for use with maintenance, oil or chemical based storage drums
• Available in a range of sizes and capacities, from storage of 1 drum up to 6
• All storage cabinets have three point locking for safety
• Fully enclosed storage for outside use or where security is of importance
• Vertical drum stores are fitted with galvanised grid floors & horizontal drum units have an open topped sump
Standards
• Meets DEFRA standards for Control of Pollution (Oil Storage) (England) Regulations 2001
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 30010300 |
For Use With | 4 x 205L Oil Drums |
Material | Steel |
MFR Part No. | DH244Z |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |