Ecospill

DRUM TROLLEY

SKU:

ECS7410016K

MPN:

P3251607

£497.00

Ex VAT

£596.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Attach, Tilt and push a 205L Drum with no
    manual handling issues. Fully compliant and ideal for storage and dispensing.


    Features:


    Material: Polyethylene
    Corrosion free
    Size: 160 x 74 x 64cm
    Max. drum capacity: 230L
    Weight: 42kg


    Benefits:


    Ideal for dispensing and storage


    Product Specification
    Attribute
    Value

    Brand

    Ecospill

    Capacity

    230L

    ECLASS Code

    30010300

    Material

    Polyethylene

    MFR Part No.

    P3251607

    Type

    Spill Pallet

    UNSPSC Code

    47131900