£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
IBC Spill Pallet is meticulously crafted to meet and exceed the exacting UK 110% bund regulation standards. It stands as a purpose-built solution tailored for the most prevalent 1000-liter intermediate bulk containers (IBC) footprints used in various industries. Notably, the integral support columns have undergone precise enhancements to seamlessly adapt to various scenarios. For IBCs with metal pallet bases, you have the option to utilize the grid-mesh accessory for optimal support and stability. Alternatively, this versatile pallet accommodates direct placement of the IBC onto the support columns, ensuring adaptability to diverse operational needs.
Features and Benefits
• Manufactured from polyethylene which offers resistance to oils, chemicals and corrosion, for use on various types of spills
• Impressive 1125 litre capacity for ample containment in the event of a leak or spill
• Accommodates a variety of IBC types and sizes, making it a versatile solution for different applications
• Designed for practicality and ease of handling IBCs, reducing the physical strain on workers and streamlining operations
• Broad chemical compatibility ensures that the spill pallet can handle a wide range of hazardous substances, contributing to workplace safety
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 1125L |
ECLASS Code | 30010300 |
For Use With | 1 x IBC |
Material | Polyethylene |
MFR Part No. | P3201812 |
Overall Depth | 1455mm |
Overall Height | 715mm |
Overall Width | 1735mm |
Type | IBC Spill Pallet |
UNSPSC Code | 47131900 |