£63.49
Ex VAT
£76.19
Inc VAT
3 Variations Available
Product Details
Product Specification
The OilSafe drum is ideal for large sump fill applications while still maintaining mobility and ease of use without all the heavy lifting and potential back injuries from lifting larger impractical drums.
Features and Benefits
• Extra wide mouth for easy pouring
• Easy to grip handle for easy transporting
• Fits any size genuine OilSafe lid
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 10L |
ECLASS Code | 30010300 |
For Use With | 1 x 205L Oil Drum |
Material | Polyethylene |
MFR Part No. | 66251 |
Type | Drip Tray |
UNSPSC Code | 47131900 |