£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
A Ramp for 4 Drum Spill Pallet is an essential accessory designed to complement spill containment solutions in industrial and chemical storage environments. This sturdy and durable ramp is specifically engineered to seamlessly connect to a four-drum spill pallet, allowing for safe and efficient loading and unloading of drums containing hazardous materials. With its non-slip surface and robust construction, this ramp ensures the secure movement of drums while preventing potential spills or accidents. It simplifies compliance with safety regulations, making it a valuable addition to any facility where the containment of spills is paramount.
Features and Benefits
• Made from polyethylene to ensure longevity and resistance to oils, chemicals and corrosion
• Most ramps come with a non-slip surface or grating to provide traction and reduce the risk of accidents when moving drums up or down the ramp
• Ramps are engineered to support the weight of fully loaded drums, providing stability and safety during loading and unloading procedures
• Helps facilities comply with regulatory requirements for spill containment and workplace safety
Attribute | Value |
---|---|
Brand | Ecospill |
ECLASS Code | 30010300 |
For Use With | Bund Floor Units Oil Drums |
Material | Polyethylene |
MFR Part No. | P3201710 |
Overall Depth | 1000mm |
Overall Height | 160mm |
Overall Width | 1740mm |
Type | Pallet Ramp |
UNSPSC Code | 47131900 |