£197.99
Ex VAT
£237.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Plant Nappy® Spill Containment Kit is an innovative solution to spill control. Durable enough to withstand all weather conditions, it was designed to hold machinery all year round and contain any spills.
Features and Benefits
• Suited for chemical, oil and maintenance spills and leaks
• Available in a variety of capacities to suit your specific application
• Suitable for use indoors and out, the side walls filter out oil from rainfall as it is allowed to escape
• Multi-layer system traps oil to ensure none escapes into waterways
• Protects against ground contamination
• Durable and abrasion-resistant to hold heavy machinery all year round
• UV resistant and temperature resistant up to 107°C
• Honda Petrol Generator not included
Notes
• Dispose of Plant Nappy® components in compliance with the absorbed liquid destruction Regulation
• Replacement Plant Nappy® liners readily available here.
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 4.5L |
ECLASS Code | 30010300 |
For Use With | Plant Machinery Pumps Refuelling Small Generators Traffic Signals |
MFR Part No. | V3921007 |
Overall Depth | 685mm |
Overall Width | 1000mm |
Type | Plant Nappy |
UNSPSC Code | 47131900 |