£454.00
Ex VAT
£544.80
Inc VAT
Product Details
Product Specification
Converts standard, existing pallet racking into bunded racking.
Made with 100% polyethylene and resistant to oils & most chemicals, the Rack Bund sits across the beams allowing the pallet of containers to sit inside it. Simple to use and easy to install with no tools required.
Drop into place when needed, lift out when not. Ensures any leaks or spills are contained and prevents goods in the rack below from being damaged or contaminated. Two lengths are available and the design fits most beam widths. The load rating of Rack Bunds depends on the load rating of your racking.
Features and Benefits
• Racking bunds are constructed from robust materials such as polyethylene, , ensuring durability and long-term use. This durability provides a stable and secure containment solution over time
• Racking bunds help businesses comply with environmental regulations and safety standards by preventing accidental spills and leaks
• Racking bunds contribute to a safer workplace environment by reducing the risk of accidents related to spills. They create a secure containment area, minimizing slip hazards and promoting overall workplace safety
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 220L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | G3171506 |
Type | Bunded Trolley |
UNSPSC Code | 47131900 |