noscriptSolent Spill Control Spill Drum Tray 70x45x10cm 25L SOL-741-0410B | Cromwell Tools

Solent Spill Control

Spill Drum Tray 70x45x10cm 25L

SKU:

SOL7410410B

MPN:

SOL-741-0410B

£160.00

Ex VAT

£192.00

Inc VAT

OUT OF STOCK

    Product Details

    Prevent spills from causing accidents and contaminating waterways with these spill drum trays. Suitable for cleaning and reuse, they ensure easy cleanup of any liquid spills.


    Features and Benefits
    • Corrosion resistant and suitable for containing corrosive chemicals
    • 25 litre capacity for ample containment of spills
    • Constructed from durable polythene for a long-life product
    • Suited for elevating storage drums in the event of a leak or spill
    • Reusable for a cost-effective solution to spill control


    Product Specification
    Attribute
    Value

    Brand

    Solent Spill Control

    Capacity

    50L

    EAN

    5036140390393

    ECLASS Code

    30010300

    Material

    Polyethylene

    Type

    Drum Tray

    UNSPSC Code

    47131900