noscriptSolent Spill Control Drum Tray, 100L Capacity, 720 x 175 x 920mm SOL-741-0420C | Cromwell Tools

Solent Spill Control

Drum Tray, 100L Capacity, 720 x 175 x 920mm

SKU:

SOL7410420C

MPN:

SOL-741-0420C

£274.00

Ex VAT

£328.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Prevent spills from causing accidents and contaminating waterways with these spill drum trays. Suitable for cleaning and reuse, they ensure easy cleanup of any liquid spills.


    Features and Benefits
    • Corrosion resistant and suitable for containing corrosive chemicals
    • 25 litre capacity for ample containment of spills
    • Constructed from durable polythene for a long-life product
    • Suited for elevating storage drums in the event of a leak or spill
    • Reusable for a cost-effective solution to spill control


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Spill Control

    Capacity

    100L

    EAN

    5036140390409

    ECLASS Code

    30010300

    Material

    Polyethylene

    Overall Depth

    175mm

    Overall Height

    920mm

    Overall Width

    720mm

    Type

    Drum Tray

    UNSPSC Code

    47131900