SKU:
ECS7410027N
MPN:
P3201400
£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
The Recycled Black 4-Way Entry Single IBC Spill Pallet, an eco-conscious solution crafted from recycled polyethylene. This sturdy spill pallet not only supports sustainability but also offers exceptional functionality. With its 4-way forklift access, manoeuvring your IBC is effortless, while an integrated tray effectively captures any drips from the IBC tap.
What sets this spill pallet apart is its versatility. It arrives complete with a removable plastic mesh deck, accommodating various container sizes and types. Plus, its wide-ranging chemical compatibility ensures safe storage for a multitude of substances.
Choose this environmentally responsible and reliable solution for your IBC containment needs.
Features and Benefits
• Manufactured from polyethylene for resistance to oils, chemicals and corrosion for use no matter the spill
• 1150 litre capacity for effective containment even of larger spills
• 4-way forklift access streamlines the movement of IBCs, saving time and labour costs
• Wide-ranging chemical compatibility ensures secure storage for various substances, reducing the need for multiple storage solutions
• The 4 way entry facilitates easy and efficient handling, positioning, and transportation of IBCs, enhancing operational convenience
Standards
• Fully compliant with all UK Oil Storage Regulations
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 1150L |
ECLASS Code | 30010300 |
For Use With | 1 x IBC |
Material | Polyethylene |
MFR Part No. | P3201400 |
Overall Depth | 1230mm |
Overall Height | 1090mm |
Overall Width | 1340mm |
Type | IBC Spill Pallet |
UNSPSC Code | 47131900 |