£269.00
Ex VAT
£322.80
Inc VAT
4 Variations Available
Product Details
Product Specification
A quick and easy solution to contain spills. Contains spills in the bund.
Heavy duty rotational moulded IBC spill pallets for single or double IBC storage applications. 100% polyethylene construction, corrosion resistant and with removable decking to assist cleaning they are suitable for most IBC footprints. Forklift pockets for ease of positioning and moving empty units. Please check the technical data sheet below to learn the weight capacity for each product.
Features and Benefits
-Made from polyethylene
-Fitted with grids
-It has base fork pockets
-Reusable
-Corrosion Resistant
-Grids to help with the upstand support
-Fork pockets which allow easy access when unloading/loading or moving the item.
-Compact, lightweight and strong
Notes
Drums not included
Attribute | Value |
---|---|
Brand | Ecospill |
ECLASS Code | 30010300 |
For Use With | 2 x 205L Oil Drums |
Material | Polyethylene |
MFR Part No. | P3201210 |
Type | Plant Nappy |
UNSPSC Code | 47131900 |