£1159.00
Ex VAT
£1390.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These all-weather spill pallets protect bunds from rain, which limits the removal of contaminated water. This structure is supplied with the complete frame, roof panels, and cover.
Features and Benefits
Lockable sliding door for secure storage
Durable polythene structure protects against the elements
Reusable for a cost-effective solution to spill control
Optional tray also available
Standards
EC and UK compliant
Notes
Image is shown with an optional tray
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 250L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3201510 |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |