£2319.00
Ex VAT
£2782.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These IBC spill pallets protect bunds from rain and contain any spillages to prevent the contamination of waterways.
Features and Benefits
Reusable for a cost-effective solution to spill control
EC and UK compliant
Corrosion resistant and suitable for containing corrosive liquids
Suitable for most IBC footprints
Weatherproof cover protects the bund against the elements
Forklift pockets for moving empty units
Removable decking to assist in cleaning
Robust 100% polyethylene construction
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 1140L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3202614 |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |