£1119.00
Ex VAT
£1342.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These extra-heavy-duty rotational moulded IBC spill pallets are for single or double IBC storage applications. 100% polyethylene construction, they're designed for total flexibility and ease of positioning.
Features and Benefits
Contains spills to prevent accidents and waterway contamination
Made from durable polyethylene to protect against the elements
Fitted with grids for added support
Forklift pockets in the base make for easy transport
Corrosion-free and suitable for containing corrosive chemicals
Removable decking assists cleaning
Reusable for a cost-effective solution to spill control and chemical storage
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 1140L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3202613 |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |