£447.00
Ex VAT
£536.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Create a liquid handling workstation with this bunded decking solution for storing oil drums. Ideal for dispensing areas, the 300-litre sump ensures the safe collection of any spills or leaks.
Features and Benefits
100% Recyclable for a sustainable solution
Suitable for use with or without the platform
Stackable for easy transportation and storage
Non-slip platform surface for user safety
Easy to clean for convenience
Designed to fit on Euro pallets
Corrosion-free for a long product life
Attribute | Value |
---|---|
Brand | Ecospill |
ECLASS Code | 30010300 |
For Use With | 4 x 205L Oil Drums |
Material | Polyethylene |
MFR Part No. | P3201314 |
Type | Drum Spill Pallet |
UNSPSC Code | 47131900 |