£247.00
Ex VAT
£296.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These safety rails are designed for use with floor sumps. The fully welded construction provides secure sump containment. Available in two lengths to suit your needs.
Features and Benefits
• Manufactured from steel which offers resistance to oils, chemicals and corrosion, making them suitable for a variety of spill types
• Designed to help cordon off oil drums and keep the area separate for safety
• Available in two sizes to suit your existing floor sump or spill pallet
Standards
• Comply to Oil Storage Regulations (England) 2001
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 30010300 |
For Use With | Spill Pallets |
Material | Steel |
MFR Part No. | SR1250 |
Overall Depth | 40mm |
Overall Height | 1000mm |
Overall Width | 1250mm |
Type | Spill Pallet Safety Rail |
UNSPSC Code | 47131900 |