SKU:
ECS7410022W
MPN:
R3340866
£219.00
Ex VAT
£262.80
Inc VAT
2 Variations Available
Product Details
Product Specification
A tough drip tray with removable grid which is perfect for the good housekeeping of small containers, as it can ensure drips and spills are contained. Made from 100% polyethylene, it is a lightweight, multiuse spill tray that has integral legs enabling a pallet truck to fit underneath. Sold with grid.
Features and Benefits
• Polyethylene construction is resistant to chemicals, ensuring safe containment for a wide range of substances reducing the risk of corrosion or degradation
• Available in in 66 or 70 litre capacity depending upon your selection
• Provides an effective containment solution, preventing spills and leaks from spreading and causing any damage
• The removable grate and smooth surface ensures an easy clean up
• Contribute to a safer work environment by reducing slip and fall hazards associated with spilled liquids
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 66L |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | R3340866 |
Overall Depth | 608mm |
Overall Height | 220mm |
Overall Width | 804mm |
Type | Drip Tray |
UNSPSC Code | 47131900 |