noscriptMatlock Exterior Convex Mirror, Rectangular, Polymir, Red/White Edge, 762 x 508mm 8207850K | Cromwell Tools

Matlock

Exterior Convex Mirror, Rectangular, Polymir, Red/White Edge, 762 x 508mm

SKU:

MTL8207850K

MPN:

8207850K

£62.49

Ex VAT

£74.99

Inc VAT

IN STOCK (50+)

    Product Details

    Multi-purpose convex mirror exterior use in areas with limited views or blind spots. Ideal for use in carparks or monitoring entrances such as shops, offices, building entrances, etc. The fixing bracket diameter measures 75 mm for pole.


    Features:
    -Complete with integral visor
    -Polymir® mirror, unbreakable and anti-UV treated
    -High-quality, sharp image without distortion
    -Offers 90° views (2 directions)
    -Supplied with fixing brackets


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    EAN

    5036140413313

    ECLASS Code

    22520390

    Material

    Polymir

    MFR Part No.

    KXRE-2030-1101

    Mirror Type

    Exterior

    Overall Height

    508mm

    Overall Width

    762mm

    Shape

    Rectangular

    UNSPSC Code

    46171609