SKU:
MTL8208160K
MPN:
8208160K
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Internal and external acrylic convex mirrors with fully adjustable fixing brackets. For use in all situations i.e. security, safety, traffic surveillance, warehousing, car parks, retail business, road way (exit from drive to road) etc. Each mirror comes complete with wall mounting hardware and instructions for maximum viewing.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140241619 |
ECLASS Code | 22520390 |
Material | Acrylic |
Mirror Type | Exterior |
Overall Diameter | 600mm |
Shape | Circular |
UNSPSC Code | 46171609 |