£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For improved waste separation in a range of settings, these quality recycling signs from Sitesafe® are an ideal choice. Available in a choice of materials and sizes to suit individual needs, the clear text and distinctive colours make it easy to identify which bin to choose.
Features and Benefits
• Designed and manufactured in the UK
• Suitable for interior and exterior use
• Safety symbols are graphically consistent to meet regulations
• quick and easy to mount
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Aerosols Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Grey |
Sign Type | Recycling |
UNSPSC Code | 55121704 |